HTD szinkronszíj Gates GT4 2600 8MGT 2200

Powergrip GT4 Synchronous Belt

Lásd a műszaki információkat

Referencia

Gates:GT4 2600 8MGT 2200
Rubix:10479341
gyártó:95779281

Termék leírás : GATES GT4 2600 8MGT 2200 Gumi fogasszíj, üvegszállal - 957709281


Engineered with the latest in advanced technology and materials science expertise, Gates® PowerGrip™ GT4™ delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates® Powergrip™ GT4™ belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates® Powergrip™ GT4™ solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Erősségek

  • Higher, class-leading power-carrying capacity giving you the option to use a narrow belt
  • No lubrication and no re-tensioning needed, eliminating maintenance costs throughout the life of the belt
  • Improves ergonomics — less weight reduces fatigue and strain during installation

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre