Referencia
Gates:392 XL
Rubix:10488530
gyártó:925440183
EAN:5412571211719


Műszaki összefoglalás
| Profil | xl |
|---|---|
| Eredeti hosszúság | 39.2 '' |
| Fogmagasság | 5.08 mm |
Termék leírás : GATES 392 XL 1800 Gumi fogasszíj, üvegszállal - 925440183
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Erősségek
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technikai információk
Jellemzők
| Profil | xl |
|---|---|
| Eredeti hosszúság | 39.2 '' |
| Fogmagasság | 5.08 mm |
| Fogak száma | 196 |
| Magasság | 2.3 mm |
| Eredeti hossz (mm) | 995.68 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre