Referencia
Gates:PPT HTD 4326 14M 1300
Rubix:10482697
gyártó:929651661
EAN:5414465097775

Termék leírás : GATES PPT HTD 4326 14M 1300 Speciális gumi fogasszíj - 929651661
Erősségek
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Technikai információk
Jellemzők
| Profil | 14m |
|---|---|
| Eredeti hosszúság | 4326 mm |
| Anyag | kloroprén |
| Fogmagasság | 14 mm |
| Fogak száma | 309 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
