Önbeálló görgőscsapágyak RHP 21305J
RHP Spherical Roller Bearing: 21305 Series
Lásd a műszaki információkatReferencia



Termék leírás : RHP 21305J+11 Önbeálló görgoscsapágy
Erősségek
Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher
Alkalmazások
Technikai információk
| Logisztikai Tömeg | 250 g |
|---|---|
| Külső átmérő | 62 mm |
| A csapágyhézag típusa | cn |
- Elérhető - Szállítási dátum kérésre
