Referencia
Pferd Tools:12409632
Rubix:10452245
EAN:4007220015179

Termék leírás : PFERD -Pontossági Reszelo 963 P 150 H 2** P015179, 12409632
Can be used with or without a riffler holder. Riffler files with a length of 150 mm (smaller version). PFERD precision files meet the most stringent requirements for shape accuracy, cutting performance and durability. Precision files are smaller and more manageable than workshop files and have more precise geometry. They are used in the construction of gauges, fixtures and tools, notably in the manufacture of punching, forming, forging and stamping tools for series-produced items, etc. Precision files are also suitable for installation work and for the construction of fixtures and complex machines that require maximum precision. The cross-section of all precision files is measured in the non-cut area.
Technikai információk
Jellemzők
| Hossz | 150 mm |
|---|---|
| Méret | 2 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre