Mélyhornyú golyóscsapágyak FAG 6306-MA, Külső átmérő: 72 mm | Szélesség: 19 mm | Belső átmérő: 30 mm
Rigid ball bearing 63
Lásd a műszaki információkatReferencia
FAG:6306-MA
Rubix:556595
gyártó:0191088180000
EAN:4012801073035





Műszaki összefoglalás
| Belső átmérő | 30 mm |
|---|---|
| Külső átmérő | 72 mm |
| Szélesség | 19 mm |
Termék leírás : FAG 6306-MA Mélyhornyú golyóscsapágy
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG ball bearing features a brass cage guided on the outer ring, which allows for better load distribution and reduces wear on the rolling elements. It also ensures high mechanical stability, impact resistance, and excellent radial and axial load-carrying capacity in both directions. Its open design facilitates installation and maintenance, offering a durable and high-performance solution for industrial applications.
Features:
This deep-groove ball bearing is equipped with a brass cage, enhancing its ability to absorb shocks and vibrations. Its guidance on the outer ring ensures precise alignment and contributes to better resistance to dynamic loads. Thanks to low internal friction and standard radial clearance, this bearing ensures smooth movement even at high speeds. It can withstand high radial loads as well as moderate axial loads, while ensuring even distribution of forces across the rolling elements.
Maintenance:
This bearing requires regular lubrication with grease or oil suitable for the operating conditions. It is also recommended to regularly monitor noise levels, temperature, and vibrations to identify any signs of wear. If particles or dust are present, thorough cleaning is essential to prevent damage. A clean environment during installation and removal is crucial to minimize the risk of contamination.
Sealing:
Since it has no seals, this ball bearing is more susceptible to external contaminants such as dust or moisture. It is therefore recommended for use in clean, controlled environments. The absence of seals simplifies maintenance and optimizes cooling, but requires special attention to lubrication and cleaning to maintain performance.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its quality and reliability. With decades of industry experience, FAG is committed to providing high-performance products that meet the most stringent standards.
Key Benefits:
- Capable of withstanding radial and axial loads in both directions;
- Ensures smooth operation thanks to minimized friction;
- Open design facilitates maintenance and access for lubrication;
- Brass cage guided on the outer ring, optimizing load distribution and minimizing wear;
- Suitable for applications requiring high speeds.
Applications:
This ball bearing is used in various industrial sectors. It is particularly well-suited for gearboxes, compressors, and conveyor systems, where its dimensional stability promotes reliable operation. It is also used in turbines, aircraft engines, and heavy industrial machinery, where it must withstand significant loads as well as moderate vibrations. It is commonly found in the energy and metallurgy sectors, where it ensures long-lasting performance in demanding environments.
Features:
This deep-groove ball bearing is equipped with a brass cage, enhancing its ability to absorb shocks and vibrations. Its guidance on the outer ring ensures precise alignment and contributes to better resistance to dynamic loads. Thanks to low internal friction and standard radial clearance, this bearing ensures smooth movement even at high speeds. It can withstand high radial loads as well as moderate axial loads, while ensuring even distribution of forces across the rolling elements.
Maintenance:
This bearing requires regular lubrication with grease or oil suitable for the operating conditions. It is also recommended to regularly monitor noise levels, temperature, and vibrations to identify any signs of wear. If particles or dust are present, thorough cleaning is essential to prevent damage. A clean environment during installation and removal is crucial to minimize the risk of contamination.
Sealing:
Since it has no seals, this ball bearing is more susceptible to external contaminants such as dust or moisture. It is therefore recommended for use in clean, controlled environments. The absence of seals simplifies maintenance and optimizes cooling, but requires special attention to lubrication and cleaning to maintain performance.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its quality and reliability. With decades of industry experience, FAG is committed to providing high-performance products that meet the most stringent standards.
Key Benefits:
- Capable of withstanding radial and axial loads in both directions;
- Ensures smooth operation thanks to minimized friction;
- Open design facilitates maintenance and access for lubrication;
- Brass cage guided on the outer ring, optimizing load distribution and minimizing wear;
- Suitable for applications requiring high speeds.
Applications:
This ball bearing is used in various industrial sectors. It is particularly well-suited for gearboxes, compressors, and conveyor systems, where its dimensional stability promotes reliable operation. It is also used in turbines, aircraft engines, and heavy industrial machinery, where it must withstand significant loads as well as moderate vibrations. It is commonly found in the energy and metallurgy sectors, where it ensures long-lasting performance in demanding environments.
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 19x72x72 mm |
|---|---|
| Logisztikai Tömeg | 417 g |
| Belső átmérő | 30 mm |
| Külső átmérő | 72 mm |
| Szélesség | 19 mm |
| Tömítés | nyisd ki |
| A csapágyhézag típusa | cn |
| Sorozat | 63 |
| Ketrec | sárgaréz |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre