Referencia
KTR:ROTEX 19 GS AL 2.6 10H7
Rubix:396698
gyártó:550197151049

Termék leírás : Csillagbetétes tengelykapcsolók KP ROTEX GS 19 AL-H GR.KLEMMNABE 10H7 NN [KTR]
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 90 g |
|---|---|
| Menetátmérő | 10 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre