SKF
SKF: a global supplier of innovative solutions
SKF helps industries improve their productivity by providing
high-performance, high-quality products. The company manufactures bearings,
seals and lubrication systems that enhance the efficiency and durability
of equipment. Order through Rubix to benefit from certified genuine SKF
products.
SKF, a trusted name for over 100 years
A Swedish expert brand
Founded in 1907, SKF (Svenska Kullager Fabriken) develops
products, technical solutions and innovative services designed to
increase machine performance. It serves a wide range of industries,
including aerospace, automotive, food processing and rail. Its mission
is to make industry smarter, more competitive and more energy
efficient.
Today, SKF operates in nearly 130 countries and employs more than 38,000
people, according to information published on its website.
What does SKF offer?
A global leader in rolling bearings, SKF designs and
manufactures a wide range of products to optimise equipment reliability
and performance. Its portfolio includes bearings, seals, transmission
solutions and lubrication systems.
SKF products at Rubix
As an official distributor, Rubix offers a broad selection of
SKF products, from deep groove ball bearings to seals.
All references are certified genuine and available quickly. Discover our
SKF range covering all your maintenance, repair and design needs.
Bearings and accessories
SKF specialises in bearings and rotation solutions, renowned
for their quality and reliability. The brand produces a wide variety of
models, including ball bearings, mounted bearings, rod ends and
thin-section bearings.
SKF bearings are suitable for numerous applications and operating
environments. Deep groove ball bearings, roller bearings, needle
bearings, cam rollers... Browse Rubix’s selection to find the products
and accessories that best meet your requirements. Here are some of the
most common models:
• The SKF 6204-2RSH deep
groove ball bearing features a single row with a pressed
steel cage. Widely used in industrial applications (conveyors, material
handling, agricultural machinery), it is valued for efficiency and
reliability. It supports both radial and axial loads in both directions
and can operate at high speeds.
• The SKF 22213 EK spherical
roller bearing compensates for misalignment and withstands
heavy loads in both directions, even in challenging operating
conditions.
• The SKF RNA 4900.2RS needle
roller bearing without inner ring is ideal for compact
assemblies with hardened and ground raceways directly on the
shaft.
Housings and bearing units
SKF offers a wide range of housings in different shapes,
combined with bearings, seals and locking systems. The SKF SNL 513-611
plummer block
housing, for example, helps optimise the service life of integrated
bearings and reduces maintenance costs.
Seals
SKF develops an extensive range of industrial and automotive
seals. Designed to reduce friction and extend maintenance intervals,
they contribute to improved reliability and performance.
Maintenance and lubrication products
To ensure smooth operation and extend equipment life, SKF also
provides:
• maintenance
tools and accessories (hydraulic or mechanical mounting and
dismounting tools, induction heaters, alignment tools)
• lubrication
systems (lubricants, grease guns, automatic lubrication
solutions)
Why choose SKF?
SKF components are manufactured from premium materials such as
stainless steel and ceramics, ensuring exceptional durability. They are
widely recognised by professionals for their precision, versatility and
reliability.
SKF bearings in particular are engineered to reduce friction, noise and
vibration, improving energy efficiency and extending equipment
life.
As the world leader in bearings, seals and lubrication systems, SKF is a
trusted partner for industries such as automotive, rail and aerospace.
With its reliable, innovative products, the Swedish manufacturer helps
improve productivity and performance worldwide.
2971 Termék(ek) 15 839 változattal:
Hengergörgos csapágyak NU 2216 ECM
- skf:NU 2216 ECM
- rubix:631837
- Elérhető - Szállítási dátum kérésre
- Belső átmérő:80 mm
- Külső átmérő:140 mm
- Szélesség:33 mm
Hőmérő SKF TKTL 21
- skf:TKTL 21
- rubix:651056
- ean:7316579297707
- Elérhető - Szállítási dátum kérésre
- Min. hőfok:-64 °C
- Max. hőfok:1400 °C
Mélyhornyú golyóscsapágyak SKF 6004-2RSH, Külső átmérő: 42 mm | Szélesség: 12 mm | Belső átmérő: 20 mm
- skf:6004-2RSH
- rubix:24294
- gyártó:180891
- ean:7316571815732
- Elérhető
- Belső átmérő:20 mm
- Külső átmérő:42 mm
- Szélesség:12 mm
Mélyhornyú golyóscsapágyak SKF 6005-2RSH, Külső átmérő: 47 mm | Szélesség: 12 mm | Belső átmérő: 25 mm
- skf:6005-2RSH
- rubix:29862
- gyártó:185511
- ean:7316571816456
- Elérhető
- Belső átmérő:25 mm
- Külső átmérő:47 mm
- Szélesség:12 mm
Mélyhornyú golyóscsapágyak SKF 6001-2RSH, Külső átmérő: 28 mm | Szélesség: 8 mm | Belső átmérő: 12 mm
- skf:6001-2RSH
- rubix:29702
- gyártó:164363
- ean:7316571814186
- Elérhető
- Belső átmérő:12 mm
- Külső átmérő:28 mm
- Szélesség:8 mm
Mélyhornyú golyóscsapágyak SKF 6205-2RSH, Külső átmérő: 52 mm | Szélesség: 15 mm | Belső átmérő: 25 mm
- skf:6205-2RSH
- rubix:24296
- gyártó:178389
- ean:7316571820279
- Elérhető
- Belső átmérő:25 mm
- Külső átmérő:52 mm
- Szélesség:15 mm
Mélyhornyú golyóscsapágyak SKF 6202-2RSH, Külső átmérő: 35 mm | Szélesség: 11 mm | Belső átmérő: 15 mm
- skf:6202-2RSH
- rubix:24252
- gyártó:177697
- ean:7316571817347
- Elérhető
- Belső átmérő:15 mm
- Külső átmérő:35 mm
- Szélesség:11 mm
Mélyhornyú golyóscsapágyak SKF 6204-2RSH, Külső átmérő: 47 mm | Szélesség: 14 mm | Belső átmérő: 20 mm
- skf:6204-2RSH
- rubix:30072
- gyártó:178365
- ean:7316571819358
- Elérhető
- Belső átmérő:20 mm
- Külső átmérő:47 mm
- Szélesség:14 mm
Mélyhornyú golyóscsapágyak SKF 6002-2RSH, Külső átmérő: 32 mm | Szélesség: 9 mm | Belső átmérő: 15 mm
- skf:6002-2RSH
- rubix:29856
- gyártó:180839
- ean:7316571814537
- Elérhető
- Belső átmérő:15 mm
- Külső átmérő:32 mm
- Szélesség:9 mm
Mélyhornyú golyóscsapágyak SKF 6206-2RS1, Külső átmérő: 62 mm | Szélesség: 16 mm | Belső átmérő: 30 mm
- skf:6206-2RS1
- rubix:30674
- gyártó:42576
- ean:7316577758774
- Elérhető
- Belső átmérő:30 mm
- Külső átmérő:62 mm
- Szélesség:16 mm
SKF LAGD125/WA2 gázvezérelt automata kenoberendezés
- skf:LAGD 125/WA2
- rubix:35532
- ean:7316577745583
- Elérhető
- Kapacitás:125 ml
- Min. Üzemi hőmérséklet:-20 °C
- Max.Üzemi hőmérséklet:60 °C
Mélyhornyú golyóscsapágyak SKF 6006-2RS1, Külső átmérő: 55 mm | Szélesség: 13 mm | Belső átmérő: 30 mm
- skf:6006-2RS1
- rubix:29705
- gyártó:40581
- ean:7316571408019
- Elérhető
- Belső átmérő:30 mm
- Külső átmérő:55 mm
- Szélesség:13 mm
Mélyhornyú golyóscsapágyak SKF 6203-2RSH, Külső átmérő: 40 mm | Szélesség: 12 mm | Belső átmérő: 17 mm
- skf:6203-2RSH
- rubix:29836
- gyártó:166118
- ean:7316571855769
- Elérhető
- Belső átmérő:17 mm
- Külső átmérő:40 mm
- Szélesség:12 mm
Mélyhornyú golyóscsapágyak SKF 6201-2RSH, Külső átmérő: 32 mm | Szélesség: 10 mm | Belső átmérő: 12 mm
- skf:6201-2RSH
- rubix:29817
- gyártó:164102
- ean:7316571844664
- Elérhető
- Belső átmérő:12 mm
- Külső átmérő:32 mm
- Szélesség:10 mm
Mélyhornyú golyóscsapágyak SKF 6000-2RSH, Külső átmérő: 26 mm | Szélesség: 8 mm | Belső átmérő: 10 mm
- skf:6000-2RSH
- rubix:30631
- gyártó:163639
- ean:7316571839349
- Elérhető
- Belső átmérő:10 mm
- Külső átmérő:26 mm
- Szélesség:8 mm
Miniatűr golyóscsapágy SKF 608-2RSH, Külső átmérő: 22 mm | Szélesség: 7 mm | Belső átmérő: 8 mm
- skf:608-2RSH
- rubix:30653
- gyártó:164075
- ean:7316571844084
- Elérhető
- Belső átmérő:8 mm
- Külső átmérő:22 mm
- Szélesség:7 mm
Mélyhornyú golyóscsapágyak SKF W 6000-2RS1, Külső átmérő: 26 mm | Szélesség: 8 mm | Belső átmérő: 10 mm
- skf:W 6000-2RS1
- rubix:511767
- gyártó:48365
- ean:7316570476804
- Elérhető
- Belső átmérő:10 mm
- Külső átmérő:26 mm
- Szélesség:8 mm
Mélyhornyú golyóscsapágyak SKF W 6004-2RS1, Külső átmérő: 42 mm | Szélesség: 12 mm | Belső átmérő: 20 mm
- skf:W 6004-2RS1
- rubix:410846
- gyártó:49357
- ean:7316570419054
- Elérhető
- Belső átmérő:20 mm
- Külső átmérő:42 mm
- Szélesség:12 mm
Mélyhornyú golyóscsapágyak SKF W 6001-2RS1, Külső átmérő: 28 mm | Szélesség: 8 mm | Belső átmérő: 12 mm
- skf:W 6001-2RS1
- rubix:48589
- gyártó:49415
- ean:7316571077789
- Elérhető - Szállítási dátum kérésre
- Belső átmérő:12 mm
- Külső átmérő:28 mm
- Szélesség:8 mm
Mélyhornyú golyóscsapágyak SKF W 6005-2RS1, Külső átmérő: 47 mm | Szélesség: 12 mm | Belső átmérő: 25 mm
- skf:W 6005-2RS1
- rubix:47416
- gyártó:29733
- ean:7316570188356
- Elérhető
- Belső átmérő:25 mm
- Külső átmérő:47 mm
- Szélesség:12 mm
Mélyhornyú golyóscsapágyak SKF 6007-2RS1, Külső átmérő: 62 mm | Szélesség: 14 mm | Belső átmérő: 35 mm
- skf:6007-2RS1
- rubix:29859
- gyártó:40640
- ean:7316577067166
- Elérhető
- Belső átmérő:35 mm
- Külső átmérő:62 mm
- Szélesség:14 mm
Mélyhornyú golyóscsapágyak SKF 61902-2RS1, Külső átmérő: 28 mm | Szélesség: 7 mm | Belső átmérő: 15 mm
- skf:61902-2RS1
- rubix:47623
- gyártó:41776
- ean:7316577121912
- Elérhető
- Belső átmérő:15 mm
- Külső átmérő:28 mm
- Szélesség:7 mm
SKF TLGH 1 zsírzó berendezés
- skf:TLGH 1
- rubix:49551
- ean:7316574225552
- Elérhető - Szállítási dátum kérésre
- Kapacitás:500 ml
Mélyhornyú golyóscsapágyak SKF 6207-2RS1, Külső átmérő: 72 mm | Szélesség: 17 mm | Belső átmérő: 35 mm
- skf:6207-2RS1
- rubix:29818
- gyártó:42660
- ean:7316577067319
- Elérhető
- Belső átmérő:35 mm
- Külső átmérő:72 mm
- Szélesség:17 mm