Önbeálló görgőscsapágyak FAG 23120-E1-XL-K-TVPB-C3

Spherical bearing on 2 rows of rollers

Lásd a műszaki információkat

Referencia

FAG:23120-E1-XL-K-TVPB-C3
Rubix:555440
gyártó:0190065860030
EAN:4026677871848
brand logo

Műszaki összefoglalás

Belső átmérő100 mm
Külső átmérő165 mm
Szélesség52 mm
Az összes jellemző megtekintése

Termék leírás : FAG 23120-E1-XL-K-TVPB-C3 Önbeálló görgoscsapágy


Designed to last, this FAG brand spherical roller bearing compensates for misalignment while withstanding heavy loads. Its X-life technology ensures smooth and reliable operation, even at high speeds. A high-performance solution, ideal for heavy-duty applications.

Features:
This spherical roller bearing features a lightweight cage made of glass-fiber-reinforced PA66 polyamide, guided by the inner ring, ensuring smooth and quiet operation. Thanks to its internal geometry without a central shoulder (E1), it offers a significantly higher radial load capacity while effectively withstanding axial forces in both directions. Its tapered bore allows for precise fitting when mounted on a tapered sleeve or shaft, ensuring optimal adjustment of the internal radial clearance (C3 unloaded). X-life technology improves surface finishes and stress distribution, thereby increasing the bearing’s performance and service life. Its open design allows for high rotational speeds while maintaining excellent thermal stability up to +120°C continuously.

Maintenance:
This self-aligning ball bearing requires regular lubrication to ensure its longevity. It is equipped with an annular groove and three lubrication holes machined into the outer ring, facilitating effective relubrication during operation. This configuration allows for uniform distribution of the lubricant and promotes the removal of contaminants. It is essential to maintain strict cleanliness during maintenance operations, particularly in contaminated environments. Operating temperatures must remain between –30°C and +120°C, with possible short-term peaks up to +150°C, provided a suitable lubricant is used. Periodic checks of temperature, vibrations, and clearance help detect failures and enable rapid intervention.

Sealing:
This model is offered without built-in seals, making it more vulnerable to contaminants such as dust, moisture, or solid particles. However, this open design offers several advantages: easier visual inspection, reduced friction, and relubrication without disassembly. It is recommended to install it in a clean environment or with suitable external protection. If exposed to contaminants, rigorous maintenance is essential to preserve the bearing’s performance.

Information about the Brand:
FAG, a brand of the Schaeffler Group, has been a global leader in industrial bearings for over 130 years. Renowned for its high quality standards, it develops robust and innovative solutions for industrial, automotive, and aerospace applications. With the X-life series, FAG combines technological expertise and sustainable performance to ensure operational reliability.

Key Benefits:
- High load capacity thanks to optimized internal geometry (E1).
- X-life technology: extended service life, improved stress resistance.
- Lightweight, low-noise polyamide cage, suitable for high speeds.
- Tapered bore for precise and adjustable mounting.
- Easy relubrication without disassembly thanks to three lubrication holes.
- Temperature resistance up to 120°C continuously, 150°C for short periods.
- Stable operation even under combined loads or at high speeds.
- Low noise level, ideal for vibration-sensitive environments.

Applications:
This spherical roller bearing is perfectly suited for industrial equipment operating continuously. It is commonly found in screw or rotary compressors, industrial fans, fluid pumps, gearboxes, and auxiliary turbines. It is also used in water treatment systems, HVAC systems, and in machinery for paper, plastic, and textile production. Its ability to tolerate misalignment and its robustness make it a reliable choice for installations subjected to heavy loads and varying thermal conditions.

Technikai információk


Jellemzők
Logisztikai méretek (L x B x H)52x165x165 mm
Logisztikai Tömeg4200 g
Belső átmérő100 mm
Külső átmérő165 mm
Szélesség52 mm
A csapágyhézag típusac3
Ketrecpoliamid
Tömítésnyisd ki
Referencia sebesség2750 rpm
Sebesség limit4000 rpm
Radiális alapszintű statikus terhelés - C0r570000 N
Radiális alapszintű dinamikus terhelés - Cr450000 N
  • Elérhető - Szállítási dátum kérésre