Önbeálló görgőscsapágyak FAG 23124-E1-XL-K-TVPB

Spherical bearing on 2 rows of rollers

Lásd a műszaki információkat

Referencia

FAG:23124-E1-XL-K-TVPB
Rubix:555620
gyártó:0190066320000
EAN:4026677828309
brand logo

Műszaki összefoglalás

Belső átmérő120 mm
Külső átmérő200 mm
Szélesség62 mm
Az összes jellemző megtekintése

Termék leírás : FAG 23124-E1-XL-K-TVPB Önbeálló görgoscsapágy


Spherical roller bearings are designed to withstand heavy loads in environments subject to misalignment or shaft deflection. Widely used in industrial equipment such as compressors and gearboxes, they offer robustness, smooth operation, and a long service life.

Features:
This FAG spherical roller bearing features Schaeffler’s X-life technology. It is characterized by improved surface finishes, which significantly enhance its service life and performance, while ensuring high resistance to radial and axial loads, even in the event of misalignment. It features a reinforced polyamide cage, guided by the inner ring, which enables quiet, low-friction operation and supports high rotational speeds. The tapered bore mounting allows for precise adjustment of the internal clearance for optimal tightening or preload. Its E1 design, without a central shoulder, significantly improves dynamic load capacity. An annular lubrication groove and three machined holes in the outer ring facilitate in-service lubrication without requiring disassembly.

Maintenance:
This self-aligning ball bearing requires regular lubrication appropriate for the operating environment. It can be lubricated with grease or oil, depending on the application’s requirements. The open design allows for easy visual inspection, which is ideal for detecting wear early. It is recommended to maintain strict cleanliness during maintenance to prevent the ingress of particles. X-life technology helps reduce maintenance frequency by improving the durability of contact surfaces and minimizing internal heat generation. However, it is necessary to regularly monitor the operating temperature. This temperature must not exceed 120 °C continuously, as this could cause the polyamide cage to soften. However, occasional peaks of up to 150 °C are permissible. 

Sealing:
This self-aligning roller bearing is designed without seals. Its open structure promotes efficient cooling, allows for free circulation of lubricant, and helps reduce internal friction. However, this makes it more susceptible to external contaminants such as abrasive dust, moisture, corrosive liquids, or abrasive particles. On the other hand, this design facilitates relubrication and visual inspection of the components. It is therefore preferable to use it in clean environments or in protected systems, with particular attention paid to the quality of the lubrication and preventive maintenance.

Brand Information:
Founded in 1883, FAG is a brand of the Schaeffler Group, a globally recognized leader in the manufacture of precision bearings. With a presence in more than 50 countries, it supports the industrial, automotive, and aerospace sectors with robust and reliable solutions. Renowned for its quality, FAG supplies mechanical components suited to the most demanding industrial environments.

Key benefits:
- Very high radial and axial load capacity thanks to the optimized E1 design.
- X-life technology for extended service life and consistent performance.
- Quiet and smooth operation, ideal for vibration-sensitive environments.
- Suitable for high speeds with low internal friction.
- Easy maintenance thanks to an open design and integrated lubrication points.
- Adjustable tapered mounting allowing for precise adjustment of radial clearance.

Applications:
- Heavy-duty mechanical systems: ideal for rotating equipment subjected to continuous loads.
- Rotary or screw compressors: ensures smooth power transmission under constant pressure.
- High-capacity industrial fans: reliable operation at high speeds and in hot environments.
- Standard gearboxes: perfectly suited for combined loads and extended operation.
- Industrial pumps: compatible with pumps for water, air, or non-corrosive fluids in controlled environments.
- Auxiliary turbines: withstands variable loads in technical installations.
- Water treatment: excellent resistance in humid environments with easy maintenance.
- Air conditioning and ventilation (HVAC): good performance under steady-state conditions with low vibration levels.
- Paper, textile, or plastic manufacturing: consistent performance even in the presence of vibrations or dust.

Technikai információk


Jellemzők
Logisztikai Tömeg7100 g
Belső átmérő120 mm
Külső átmérő200 mm
Szélesség62 mm
A csapágyhézag típusacn
Ketrecpoliamid
Tömítésnyisd ki
Referencia sebesség2290 rpm
Sebesség limit3400 rpm
Radiális alapszintű statikus terhelés - C0r800000 N
Radiális alapszintű dinamikus terhelés - Cr630000 N
  • Elérhető - Szállítási dátum kérésre