Önbeálló görgőscsapágyak FAG 23980-B-MB
Spherical roller bearing on 2 rows of rollers
Lásd a műszaki információkatReferencia
FAG:23980-B-MB
Rubix:556310
gyártó:0383811500000
EAN:4012801194020


Műszaki összefoglalás
| Belső átmérő | 400 mm |
|---|---|
| Külső átmérő | 540 mm |
| Szélesség | 106 mm |
Termék leírás : FAG 23980-B-MB Önbeálló görgoscsapágy
This FAG spherical roller bearing is designed to meet the demands of the most severe industrial environments. Featuring two symmetrical rows of rollers, it provides excellent misalignment compensation. Its solid brass cage, combined with an open design, ensures high robustness, good thermal stability, and optimal performance at high speeds.
Features:
This self-aligning bearing features a B design, with a rigid central shoulder on the inner ring, ensuring enhanced axial guidance. The presence of two brass cages, guided by the inner ring, ensures excellent distribution of dynamic loads. Its cylindrical bore allows for direct mounting on a machined shaft, while the standard radial clearance ensures a good balance between rigidity and thermal tolerance. The open design facilitates visual inspection and enables maintenance suited to intensive industrial cycles.
Maintenance:
This bearing is designed without a sealing system. It is equipped with an annular groove and three lubrication holes on the outer ring to allow for effective relubrication during operation. This promotes even grease distribution and the removal of contaminants. It is recommended to thoroughly clean the housing before each service intervention. Regular monitoring of the lubrication level, noise, vibrations, and temperature helps extend the bearing’s service life.
Sealing:
This bearing has an open design with no integrated seals, making it vulnerable to external contaminants such as dust, moisture, or solid particles. It is therefore particularly suitable for applications in clean or enclosed environments.
Information about the Brand:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the industry’s most demanding needs.
Key benefits:
• Robust design with a rigid central shoulder
• Brass cages for excellent mechanical stability
• Reliable operation at high speeds
• Relubrication without disassembly
• Good resistance to combined loads and dynamic shocks
• Operating temperature up to +200 °C
Applications:
This bearing is ideally suited for constant-speed gearboxes, secondary drive shafts, process pumps or turbines, as well as intermediate bearings in conveyors. It is ideal for industrial environments with moderate temperatures where mechanical loads are high, such as in continuous production, fluid processing, or materials processing.
Features:
This self-aligning bearing features a B design, with a rigid central shoulder on the inner ring, ensuring enhanced axial guidance. The presence of two brass cages, guided by the inner ring, ensures excellent distribution of dynamic loads. Its cylindrical bore allows for direct mounting on a machined shaft, while the standard radial clearance ensures a good balance between rigidity and thermal tolerance. The open design facilitates visual inspection and enables maintenance suited to intensive industrial cycles.
Maintenance:
This bearing is designed without a sealing system. It is equipped with an annular groove and three lubrication holes on the outer ring to allow for effective relubrication during operation. This promotes even grease distribution and the removal of contaminants. It is recommended to thoroughly clean the housing before each service intervention. Regular monitoring of the lubrication level, noise, vibrations, and temperature helps extend the bearing’s service life.
Sealing:
This bearing has an open design with no integrated seals, making it vulnerable to external contaminants such as dust, moisture, or solid particles. It is therefore particularly suitable for applications in clean or enclosed environments.
Information about the Brand:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the industry’s most demanding needs.
Key benefits:
• Robust design with a rigid central shoulder
• Brass cages for excellent mechanical stability
• Reliable operation at high speeds
• Relubrication without disassembly
• Good resistance to combined loads and dynamic shocks
• Operating temperature up to +200 °C
Applications:
This bearing is ideally suited for constant-speed gearboxes, secondary drive shafts, process pumps or turbines, as well as intermediate bearings in conveyors. It is ideal for industrial environments with moderate temperatures where mechanical loads are high, such as in continuous production, fluid processing, or materials processing.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 73500 g |
|---|---|
| Belső átmérő | 400 mm |
| Külső átmérő | 540 mm |
| Szélesség | 106 mm |
| A csapágyhézag típusa | cn |
| Ketrec | sárgaréz |
| Tömítés | nyisd ki |
| Referencia sebesség | 710 rpm |
| Sebesség limit | 1290 rpm |
| Radiális alapszintű statikus terhelés - C0r | 4150000 N |
| Radiális alapszintű dinamikus terhelés - Cr | 1830000 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre