Önbeálló görgőscsapágyak FAG 23038-E1A-XL-K-M-C4

Spherical roller bearings, 2 rows

Lásd a műszaki információkat

Referencia

FAG:23038-E1A-XL-K-M-C4
Rubix:555356
gyártó:0190260720040
EAN:4026677843340
brand logo

Műszaki összefoglalás

Belső átmérő190 mm
Külső átmérő290 mm
Szélesség75 mm
Az összes jellemző megtekintése

Termék leírás : FAG 23038-E1A-XL-K-M-C4 Önbeálló görgoscsapágy


This spherical roller bearing is one of the high-performance bearing solutions developed by FAG. Designed to meet the demands of challenging industrial applications, it features a robust design with two symmetrical rows of rollers that ensure effective self-alignment. Featuring a solid, one-piece brass cage, increased internal radial clearance, and a tapered bore, this bearing is designed for high stability under heavy loads. With an open design, it incorporates an annular groove and three lubrication holes for simplified maintenance. Its X-life technology makes it a strategic choice for industrial environments where performance, durability, and reliability are priorities.

Features:
This self-aligning bearing with two rows of rollers is designed to withstand very high radial loads as well as axial forces in both directions. Its E1A design—without a central shoulder and featuring two side shoulders—optimizes load distribution. The solid brass cage offers excellent resistance to shocks and high temperatures, while maintaining high dynamic stability. The C4 radial clearance effectively compensates for thermal expansion at high speeds. The X-life finish improves contact precision, reduces friction, and ensures quieter and smoother operation. This product is ideal for applications subject to heavy loads and extreme operating conditions.

Maintenance:
This double-row self-aligning roller bearing is designed without integrated seals, requiring manual lubrication by the user. It features an annular groove and three holes on the outer ring, facilitating relubrication during operation. This configuration ensures even lubricant distribution and facilitates the removal of contaminants, particularly in dusty or humid environments. Regular relubrication is essential to maintain the assembly’s reliability. The open design simplifies maintenance and allows for quick visual inspection. It is crucial to maintain strict cleanliness during installation, maintenance, or cleaning. In the event of contamination or malfunction, a thorough cleaning of the housing and components is essential. X-life technology significantly improves durability and extends maintenance intervals, even under severe conditions.

Sealing:
This product features an open design with no seals. It therefore offers no built-in protection against contaminants such as dust, liquids, or moisture. However, its configuration allows for direct visual inspection and quick maintenance. For demanding environments, it is best to provide an external protection system. The presence of a relubrication system ensures a dynamic barrier against contaminants through the regular circulation of lubricant. It is crucial to maintain a clean environment during installation or maintenance to preserve the bearing’s performance.

Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.

Key benefits:
• Compensates for misalignments thanks to its self-aligning capability
• Robust brass cage, suitable for dynamic loads and high temperatures
• Smooth operation even at high speeds thanks to the X-life finish
• Open design for easy inspection and maintenance
• Increased radial clearance to compensate for thermal expansion
• Effective relubrication thanks to the annular groove and provided holes

Applications:
This spherical roller bearing is recommended for heavy-duty industrial gearboxes, high-power electric motors, auxiliary turbines, alternators, or material processing systems such as those for paper, plastic, or metal. It is also suitable for critical environments in the energy, marine, rail, or continuous process industries. Its robustness and ability to withstand shocks and vibrations make it an essential component for heavily loaded fixed installations.

Technikai információk


Jellemzők
Logisztikai méretek (L x B x H)75x290x290 mm
Logisztikai Tömeg18200 g
Belső átmérő190 mm
Külső átmérő290 mm
Szélesség75 mm
A csapágyhézag típusac4
Ketrecsárgaréz
Tömítésnyisd ki
Referencia sebesség1660 rpm
Sebesség limit2490 rpm
Radiális alapszintű statikus terhelés - C0r1550000 N
Radiális alapszintű dinamikus terhelés - Cr1080000 N
  • Elérhető - Szállítási dátum kérésre