Precizíós/orsó csapágyak FAG B71934-C-T-P4S-QBCM, Belső átmérő: 170 mm | Külső átmérő: 230 mm | Szélesség: 28 mm
Spindle bearing
Lásd a műszaki információkatReferencia
FAG:B71934-C-T-P4S-QBCM
Rubix:552873
gyártó:0686471070000
EAN:4012802592153

Műszaki összefoglalás
| Belső átmérő | 170 mm |
|---|---|
| Külső átmérő | 230 mm |
| Szélesség | 28 mm |
Termék leírás : FAG B71934-C-T-P4S-QBCM Ferde hatásvonalú golyóscsapágy
X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 10960 g |
|---|---|
| Belső átmérő | 170 mm |
| Külső átmérő | 230 mm |
| Szélesség | 28 mm |
| Tömítés | nyisd ki |
| Sorozat | b719..-c |
| Ketrec | műanyag |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre