Referencia
Knipex:16 30 135 SB
Rubix:102527
EAN:4003773033349






Termék leírás : KNIPEX kábelcsupaszító, spirális vágáshoz, 16 30 135 SB
16 30 135 SB Stripping Tool
For stripping round cable sheaths made of PVC, rubber, silicone or PTFE. Self-tightening holding lever. With knurled nut for cutting depth adjustment. Changing from circular to longitudinal cutting by turning the tool body. Spiral cutting for removing intermediate pieces. Replaceable blade.
Stripping capacities (diametre): Ø 6.0 — 29.0 mm
For stripping round cable sheaths made of PVC, rubber, silicone or PTFE. Self-tightening holding lever. With knurled nut for cutting depth adjustment. Changing from circular to longitudinal cutting by turning the tool body. Spiral cutting for removing intermediate pieces. Replaceable blade.
For dismantling round cable sheaths made of PVC, rubber, silicone or PTFE from 6.0 - 29.0 mm dia.. Self-tightening holding lever. With knurled nut for cutting depth adjustment. Changing from circular to longitudinal cutting by turning the tool body. Spiral cutting for removing intermediate pieces. Replaceable blade. housing: plastic, impact-proof
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 340x84x38 mm |
|---|---|
| Kábelátmérő | 29 mm |
| Súly | 120 g |
| Hossz | 135 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre