Kúpgörgős csapágyak NSK LM 48548R/LM48510R, Külső átmérő: 61 mm | Belső átmérő: 40 mm | Szélesség: 14.1 mm
Tapered Roller Bearing
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
NSK:LM 48548R/LM48510R
Rubix:586015
EAN:00029176537073
Dokumentumok
Termék leírás : NSK LM48548R/LM48510R Kúpgörgos csapágy
Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement For metric-design medium-angle and steep-angle tapered roller bearings, the respective contact angle symbol C or D is added after the bore number. For normal-angle tapered roller bearings, no contact angle symbol is used.Medium-angle tapered roller bearings are primarily used for the pinion shafts of differential gears of automobiles Among those with high load capacity(HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.
Technikai információk
Jellemzők
| Belső átmérő | 40 mm |
|---|---|
| Külső átmérő | 61 mm |
| Szélesség | 14.1 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

