HTD szinkronszíj Optibelt 4480 8MDC 12
Timing Belt
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Optibelt:4480 8MDC 12
Rubix:606172
gyártó:1971664
EAN:4014486941104


Műszaki összefoglalás
| Profil | 8mdc |
|---|---|
| Eredeti hosszúság | 4480 mm |
| Övszélesség | 12 mm |
Dokumentumok
Termék leírás : OPTIBELT 4480 8MDC 12 Karbonszálas poliuretán fogasszíj - 1971664
The optibelt DELTA Chain with carbon cord is the ideal alternative to drives with roller chains. Designed for high torques, it delivers the best performance values even under extreme loads and high stresses. The optibelt DELTA Chain was designed for high torques and delivers the best performance values even under extreme loads and high stresses. The width of the drive can therefore be significantly reduced. The focus here is particularly on drives with very high torques. The innovative material combination of an extremely resistant polyurethane mixture, an abrasion-resistant and specially treated polyamide fabric and the carbon tension member makes the optibelt DELTA Chain extremely resilient and at the same time resistant to a wide range of chemicals, oils and liquids. Our innovation studies have shown in intensive tests that performance increases of up to 100% are possible compared to similar high-performance rubber timing belts.
Erősségek
•Optimised tooth form
Unmatched shock resistance
Temperature resistance
Double power transmission
Newly developed special fabric
High reliability
Unmatched shock resistance
Temperature resistance
Double power transmission
Newly developed special fabric
High reliability
Technikai információk
Jellemzők
| Profil | 8mdc |
|---|---|
| Eredeti hosszúság | 4480 mm |
| Övszélesség | 12 mm |
| Anyag | poliuretán |
| Fogmagasság | 8 mm |
| Fogak száma | 560 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre