Referencia
Optibelt:470 H 075
Rubix:10467334
gyártó:1095293
EAN:4044978576965

Dokumentumok
Termék leírás : OPTIBELT 470 H 075 Collos gumiszíj - 1095293
The optibelt ZR is characterized by a high-quality chloroprene mixture. The most important features of optibelt ZR timing belts are the high-quality chloroprene compounds, the extremely flexible tension members made of glass fiber and the abrasion-resistant protective fabric. ZR timing belts are conditionally resistant to oil, heat and cold as standard.
Erősségek
•Broad performance range
Extremely small pulley diameters
Low bearing loading
Fiberglass cord
High level of flexibility
Maintenance-free
Synchronous torque transmission
Extremely small pulley diameters
Low bearing loading
Fiberglass cord
High level of flexibility
Maintenance-free
Synchronous torque transmission
Technikai információk
Jellemzők
| Profil | h |
|---|---|
| Övszélesség | 19.05 mm |
| Anyag | kloroprén |
| Fogmagasság | 12.7 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
