Törtcsavar kihúzó készlet SKF TMMR 60F

TMMR Hook puller SKF

Lásd a műszaki információkat

Referencia

SKF:TMMR 60F
Rubix:75843
EAN:7316571611501
brand logo

Műszaki összefoglalás

Alkatrészek száma1

Termék leírás : SKF TMMR 60F csapágylehúzó


The versatile, reversible SKF hook pullers are used when bearings and other components such as gears and discs are to be removed from the inside or outside. The standard range includes eight pullers, which are suitable for a large number of different bearing and component sizes. The four largest pullers of the TMMR..F series offer additional versatility because they are also available in the standard version with extra-long legs (TMMR ... .XL). These extra long legs are advantageous in the removal of bearings and components that are far away from the shaft end. They can be extended by extension parts even more.

Technikai információk


Jellemzők
Alkatrészek száma1
  • Elérhető - Szállítási dátum kérésre