Referencia
Gates:TP GT2 560 8MGT
Rubix:10488589
gyártó:923250194
EAN:5414465082863

Termék leírás : GATES TP GT2 560 8MGT 100MM Gumi, dupla fogasszíj - 923250194
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. The Twin Power GT2 belt has twice as much transfer power as Twin Power HTD belts. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Erősségek
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Technikai információk
Jellemzők
| Profil | 8mgt |
|---|---|
| Eredeti hosszúság | 560 mm |
| Anyag | kloroprén |
| Fogmagasság | 8 mm |
| Fogak száma | 70 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
