Referencia
Gates:TP HTD 890 5M
Rubix:10488449
gyártó:924950086
EAN:5412571207682

Termék leírás : GATES TP HTD 890 5M 100MM Gumi, dupla fogasszíj - 924950086
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Erősségek
• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Technikai információk
Jellemzők
| Profil | 5m |
|---|---|
| Eredeti hosszúság | 890 mm |
| Anyag | kloroprén |
| Fogmagasság | 5 mm |
| Fogak száma | 178 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
