Kerek lemezkefe Pferd Tools RBU 10012/14,0 ST 0,30
Wheel brush, crimped rbu
Lásd a műszaki információkatReferencia
Pferd Tools:RBU 10012/14,0 ST 0,30
Rubix:10452471
gyártó:43502009
EAN:4007220597873
Termék leírás : PFERD Furatos Körkefe/Fonatlanrbu 10012/14.0 St 0.30 Sg P597873, 43502009
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
• Can be packed as wide rollers without gaps because of their special design.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
• Can be packed as wide rollers without gaps because of their special design.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technikai információk
Jellemzők
| Kefe átmérője | 100 mm |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre