Referencia
Optibelt:427 L 075
Rubix:607357
gyártó:1982549
EAN:4014486288469





Műszaki összefoglalás
| Profil | l |
|---|---|
| Eredeti hosszúság | 42.75 '' |
| Övszélesség | 19.05 mm |
Termék leírás : OPTIBELT 427 L 075 Collos gumiszíj - 1982549
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technikai információk
Jellemzők
| Profil | l |
|---|---|
| Eredeti hosszúság | 42.75 '' |
| Övszélesség | 19.05 mm |
| Fogmagasság | 9.52 mm |
| Fogak száma | 114 |
| Magasság | 3.6 mm |
| Eredeti hossz (mm) | 1085.85 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre