Referencia
Optibelt:820 H 150
Rubix:608280
gyártó:1836513
EAN:4014486288421




Termék leírás : OPTIBELT 820 H 150 Collos gumiszíj - 1836513
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technikai információk
Jellemzők
| Profil | h |
|---|---|
| Eredeti hosszúság | 82 '' |
| Övszélesség | 38.1 mm |
| Fogmagasság | 12.7 mm |
| Fogak száma | 164 |
| Magasság | 4 mm |
| Eredeti hossz (mm) | 2082.8 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
