Collos szíj Optibelt 1150 H 150

ZR Double Timing Belt

Lásd a műszaki információkat

Referencia

Optibelt:1150 H 150
Rubix:611805
gyártó:1977542
EAN:4014486363586
brand logo

Műszaki összefoglalás

Profilh
Eredeti hosszúság115 ''
Övszélesség38.1 mm
Az összes jellemző megtekintése

Termék leírás : OPTIBELT 1150 H 150 Collos gumiszíj - 1977542


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technikai információk


Jellemzők
Profilh
Eredeti hosszúság115 ''
Övszélesség38.1 mm
Fogmagasság12.7 mm
Fogak száma230
Magasság4 mm
Eredeti hossz (mm)2921 mm
  • Elérhető - Szállítási dátum kérésre