Collos szíj Optibelt 285 DL 075

ZR Double Timing Belt

Lásd a műszaki információkat

Referencia

Optibelt:285 DL 075
Rubix:618070
gyártó:1917674
EAN:4014486012040
brand logo

Műszaki összefoglalás

Profill
Eredeti hosszúság28.5 ''
Övszélesség19.05 mm
Az összes jellemző megtekintése

Termék leírás : OPTIBELT 285 DL 075 Collos gumiszíj - 1917674


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Double-Sided Timing Belts

Technikai információk


Jellemzők
Profill
Eredeti hosszúság28.5 ''
Övszélesség19.05 mm
Fogmagasság9.52 mm
Fogak száma76
Magasság4.57 mm
Eredeti hossz (mm)723.9 mm
  • Elérhető - Szállítási dátum kérésre