Csiszolókorong Pferd Tools 42770406

Abrasive Disc CDR A

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

Pferd Tools:42770406
Rubix:10454527
EAN:4007220596463
PFERD COMBIDISC® abrasive disc CDR 38 A 60

Műszaki összefoglalás

Átmérő38 mm
Szemcse60

Dokumentumok

Termék leírás : PFERD Combidisc-Csiszolólap Cdr 38 A 60 P596463, 42770406


The COMBIDISC CDR grinding discs in the Corundum A version from Pferd Tools cover a wide range of grinding tasks, from rough grinding to fine finishing. This product range is suitable for both industrial applications and trade use, and features a fast and reliable fastening system.

 

Features:

These grinding discs are based on a plastic screw-on system with an external thread, which ensures a stable and secure attachment to the backing pad. The design minimises build-up, slippage or detachment during operation. Handling is simple and virtually vibration-free, which significantly enhances working comfort. The COMBIDISC system enables quick disc changes, thereby reducing interruptions in the work process. Corundum A offers a versatile solution for machining unhardened steels, non-ferrous metals, cast iron, as well as numerous plastics and composite materials. Furthermore, the grinding discs are compatible with various standard fastening systems.

 

Specifications:

• Type: COMBIDISC CDR grinding discs

• Abrasive: Corundum A

• Available diameters: 20 mm; 25 mm; 38 mm; 50 mm; 75 mm

• Available grit sizes: 36; 60; 80; 120; 180; 320

• Maximum peripheral speed: 50 m/s

• Designation: CDR XX A YY (XX = diameter in mm, YY = grit size)

• Mounting system: Screw-on connection with external thread (plastic)

• Compatible systems: COMBIDISC, Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock B System, Roll-On

• Speed ranges (depending on diameter):

- 20 mm: 20,000 to 35,000 rpm;

- 25 mm: 15,000 to 26,000 rpm;

- 38 mm: 10,000 to 16,000 rpm;

- 50 mm: 8,000 to 13,000 rpm;

- 75 mm: 5,000 to 9,000 rpm;

Erősségek

• Reduced downtime: faster tool changes thanks to the COMBIDISC system

• High process reliability: minimises errors caused by slippage or inadequate securing

• High operating comfort: virtually vibration-free operation

• Versatile applications: suitable for a wide range of materials whilst reducing the need for a large product range

• Broad compatibility: easy integration into various machines thanks to standard mounting systems

Technikai információk


Jellemzők
Átmérő38 mm
Szemcse60
  • Elérhető - Szállítási dátum kérésre