Referencia
Optibelt:10 T5 / 780 AP
Rubix:608904
gyártó:1502696
EAN:4014486371529



Termék leírás : OPTIBELT 10 T5 / 780 AP Poliuretán fogasszíj - 1502696
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Technikai információk
Jellemzők
| Profil | t5 |
|---|---|
| Eredeti hosszúság | 780 mm |
| Övszélesség | 10 mm |
| Fogmagasság | 5 mm |
| Fogak száma | 156 |
| Magasság | 2.2 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
