Referencia
SKF:FRB 17.5/200
Rubix:245667
gyártó:6114
EAN:7316570634495

Termék leírás : SKF FRB 17.5/200 csapágy tartozék
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 17,5x200x200 mm |
|---|---|
| Logisztikai Tömeg | 340 g |
| Belső átmérő | 187 mm |
| Külső átmérő | 200 mm |
| Szélesség | 17.5 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre