Csapágyrögzítő gyűrűk SKF FRB 11.5/100

Bearing Housing Accessory

Lásd a műszaki információkat

Referencia

SKF:FRB 11.5/100
Rubix:35439
gyártó:6038
EAN:7316577017499
brand logo

Műszaki összefoglalás

Termék leírás : SKF FRB 11.5/100 csapágy tartozék


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technikai információk


Jellemzők
Logisztikai méretek (L x B x H)11,5x100x100 mm
Logisztikai Tömeg60 g
Belső átmérő92 mm
Külső átmérő100 mm
Szélesség11.5 mm
  • Elérhető - Szállítási dátum kérésre