Referencia
SKF:FRB 8/110
Rubix:544178
gyártó:6229
EAN:7316577017017

Termék leírás : SKF FRB 8/110 csapágy tartozék
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 8x110x110 mm |
|---|---|
| Logisztikai Tömeg | 49 g |
| Belső átmérő | 101 mm |
| Külső átmérő | 110 mm |
| Szélesség | 8 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre