Referencia
Bonfiglioli:VF49F110P80B14B3
Rubix:10410614
gyártó:200650068
Termék leírás : VF 49 F1 10 P80 B14 B3 - 200650068
The Bonfiglioli worm gearmotors represent an undisputed Industry benchmark. These gearmotors contain, in equal measure, the technology resulting from materials and manufacturing research, overall quality, and universally acknowledged price competitiveness. The design guarantees absolute flexibility with selection among numerous product configurations, entry side and command side, all offered on a standard basis. Configurations are also available with twin worms and a helical reduction unit, with or without a torque limiting device, to create a complete and versatile system.
Alkalmazások
A brilliant design accomplished through materials research and the most advanced manufacturing methods
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 145,5x133x172 mm |
|---|---|
| Logisztikai Tömeg | 3000 g |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre