Reduktor motorhoz Bonfiglioli VF49F114P80B14B3

Bonfiglioli Gearboxes

Lásd a műszaki információkat

Referencia

Bonfiglioli:VF49F114P80B14B3
Rubix:10400951
gyártó:200650128
brand logo

Termék leírás : Csigahajtások VF 49 F1 14 P80 B14 B3


The Bonfiglioli worm gearmotors represent an undisputed Industry benchmark. These gearmotors contain, in equal measure, the technology resulting from materials and manufacturing research, overall quality, and universally acknowledged price competitiveness. The design guarantees absolute flexibility with selection among numerous product configurations, entry side and command side, all offered on a standard basis. Configurations are also available with twin worms and a helical reduction unit, with or without a torque limiting device, to create a complete and versatile system.

Alkalmazások

A brilliant design accomplished through materials research and the most advanced manufacturing methods

Technikai információk


Jellemzők
Logisztikai méretek (L x B x H)145,5x133x172 mm
Logisztikai Tömeg3000 g
  • Elérhető - Szállítási dátum kérésre