Referencia
Wiha:36542
Rubix:10402218
EAN:4010995365424
Termék leírás : Wiha SoftFinish electric slimFix csavarhúzó TORX® T40 x 150 mm (36542)
Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
Increases your safety: Wiha slim blades ensure unlimited, protected access to deep-set screws.
Application: For work in the area of live parts up to 1,000 V AC.
Material: Chrome-vanadium-molybdenum steel, black finish, insulated
Standards: DIN ISO 8764-PH.
VDE and GS tested
Manufactured acc. to IEC 60900.
Technikai információk
Jellemzők
| Lenyomat | torx profil |
|---|---|
| Pengehossz | 150 mm |
| Lenyomat mérete | t40 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

