Referencia
Ruko:107006
Rubix:298495
EAN:4007140007315
Termék leírás : Sorjázók 107006 [RUKO]
A rational system of blades for all deburring work by hand. The wide variety of blades allows deburring all kinds of holes and edges, from the inside, from the outside or in both directions thanks to the various blades which adapt themselves to different profiles. Deburring kit containing a set of 5 Unigrat seals including: 1 universal handle A, 1 tool holder E, 1 blade E 100, 1 blade E 200 and 1 blade E 300. Assortment sold in plastic packaging.
Technikai információk
Jellemzők
| Alkatrészek száma | 5 |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre