Burkolt ékszíjak Gates B74 17x1880Li B1920 Ld DELTA CLASSIC
Delta Classic B
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Gates:B74 17x1880Li B1920 Ld DELTA CLASSIC
Rubix:10420573
gyártó:962260740
EAN:5414465296055

Dokumentumok
Termék leírás : GATES B74 17x1880Li B1920 Ld DELTA C Burkolt ékszíj - 962260740
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Erősségek
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Alkalmazások
Industrial Applications, Including V-Flat Drives
Technikai információk
Jellemzők
| Profil | b/17 |
|---|---|
| Öv száma | b74 |
| Belső hossz | 1880 mm |
| Külső hossz | 1958 mm |
| Felső szélesség | 17 mm |
| Magasság | 11 mm |
| Referenciahossz | 1920 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre