Burkolt ékszíjak Gates B98 17x2490Li B2530 Ld DELTA CLASSIC
Delta Classic B
Lásd a műszaki információkatReferencia
Gates:B98 17x2490Li B2530 Ld DELTA CLASSIC
Rubix:10426635
gyártó:962260980
EAN:5414465297908

Termék leírás : GATES B98 17x2490Li B2530 Ld DELTA C Burkolt ékszíj - 962260980
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Erősségek
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Alkalmazások
Industrial Applications, Including V-Flat Drives
Technikai információk
Jellemzők
| Profil | b/17 |
|---|---|
| Öv száma | b98 |
| Belső hossz | 2490 mm |
| Referenciahossz | 2530 mm |
| Felső szélesség | 17 mm |
| Magasság | 11 mm |
| Külső hossz | 2559 mm |
| Keresztmetszet | 17 mm |
| Max. hőfok | 70 °C |
| Min. hőfok | -30 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre