Burkolt ékszíjak Gates B167 17x4240Li B4280 Ld DELTA CLASSIC
Delta Classic B
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Gates:B167 17x4240Li B4280 Ld DELTA CLASSIC
Rubix:10420543
gyártó:962261670
EAN:5414465302060

Dokumentumok
Termék leírás : GATES B167 17x4240Li B4280 Ld DELTA Burkolt ékszíj - 962261670
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Erősségek
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Alkalmazások
Industrial Applications, Including V-Flat Drives
Technikai információk
Jellemzők
| Profil | b/17 |
|---|---|
| Öv száma | b167 |
| Belső hossz | 4240 mm |
| Külső hossz | 4321 mm |
| Felső szélesség | 17 mm |
| Magasság | 11 mm |
| Referenciahossz | 4280 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre