Burkolt ékszíjak Gates B270 17x6860Li B6900 Ld DELTA CLASSIC
Delta Classic B
Lásd a műszaki információkatReferencia
Gates:B270 17x6860Li B6900 Ld DELTA CLASSIC
Rubix:10420538
gyártó:962262700
EAN:5414465303951

Termék leírás : GATES B270 17x6860Li B6900 Ld DELTA Burkolt ékszíj - 962262700
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Erősségek
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Alkalmazások
Industrial Applications, Including V-Flat Drives
Technikai információk
Jellemzők
| Profil | b/17 |
|---|---|
| Öv száma | b270 |
| Belső hossz | 6860 mm |
| Külső hossz | 6900 mm |
| Felső szélesség | 17 mm |
| Magasság | 11 mm |
| Referenciahossz | 6900 mm |
| Keresztmetszet | 17 mm |
| Max. hőfok | 70 °C |
| Min. hőfok | -30 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre