Referencia
Optibelt:HBB X 1980
Rubix:245371
gyártó:1600065
EAN:4014486203523




Termék leírás : OPTIBELT HBB X 1980 Burkolt ékszíj - 1600065
Areas of application of the optibelt DK
optibelt DK double V-belt are used when several pulleys are in one plane and the direction of rotation of one or more driven pulleys is to be changed without crossing the belt. Typical serpentine arrangements are perfectly suited to the optibelt DK double V-belt.
Possible special designs
Special designs with different superstructures are possible. Double V-belts are mainly used in agricultural machinery. But they are also increasingly being used in mechanical engineering.
Erősségek
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 34x202x202 mm |
|---|---|
| Logisztikai Tömeg | 535 g |
| Profil | bb |
| Referenciahossz | 1980 mm |
| Öv száma | bb75 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
