Referencia
Optibelt:HBB X 6900
Rubix:10468778
gyártó:1713736
EAN:4014486641301

Termék leírás : OPTIBELT HBB X 6900 Burkolt ékszíj - 1713736
Areas of application of the optibelt DK
optibelt DK double V-belt are used when several pulleys are in one plane and the direction of rotation of one or more driven pulleys is to be changed without crossing the belt. Typical serpentine arrangements are perfectly suited to the optibelt DK double V-belt.
Possible special designs
Special designs with different superstructures are possible. Double V-belts are mainly used in agricultural machinery. But they are also increasingly being used in mechanical engineering.
Erősségek
Technikai információk
Jellemzők
| Logisztikai Tömeg | 1863 g |
|---|---|
| Profil | bb |
| Referenciahossz | 6900 mm |
| Öv száma | bb270 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
