Golyós persely (Lineáris golyóscsapágy vezető) Ewellix LUCT802LS
Ewellix Linear ball bearing unit LUCT
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Ewellix:LUCT802LS
Rubix:70606
gyártó:M/2201345
EAN:4064329175135


Dokumentumok
Termék leírás : SKF LUCT 80-2LS golyós persely (lineáris golyóscsapágy vezet
The linear ball bearing (also called ball bushing or shaft guiding) consists of a polymeric cage with raceway segments made of hardened steel to guide the ball sets within the complete system. Recirculating balls provide unlimited stroke at low friction movement. Ewellix, formerly SKF Linear Motion, linear ball bearings are available in two design ranges: the LBBR series (ISO series 1) and the LBC series (ISO series 3), interchangeable with other Ewellix and ISO linear ball bearings. Ewelliy, formerly SKF Linear Motion, linear ball bearings are also available in a range of units that feature lightweight, cast aluminum housings. Combined with Ewellix shafts and accessories, this complete offer can be used to develop simple, costeffective linear guiding systems for a wide variety of applications. Lubrication for linear ball bearings: Ewellix linear ball bearings and units for shaft diameter 6 mm and larger are factory pre-lubricated. Due to the applied amount of grease and the use of Ewellix double-lip seals (2LS), many applications will not require relubrication, because in these cases the theoretical relubrication interval exceeds the bearing life. These linear bearings are lubricated with the high-performance Ewellix grease LGEP2.
Single unit with 2 seals, clearance adjustable, open design, relubricatable
Erősségek
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix, formerly SKF Linear Motion linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 6250 g |
|---|---|
| Csomagolt méretek (L x B x H) | 2120x2120x1260 mm |
| Csomagolt súly | 6550 g |
| Belső átmérő | 80 mm |
| Magasság | 120 mm |
| Hossz | 165 mm |
| Tömítés | mindkét oldalon lezárva |
| Statikus terhelhetőség C | 32000 N |
| Dinamikus terhelhetőség C0 | 37500 N |
| Sorozat | standard series iso 3 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
