Referencia
Norton:63642515905
Rubix:423250
EAN:3157626082150
Termék leírás : Nem szott csiszolók 63642515905 [NORTON]
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes. Ideal for finishing large and awkward components. Can be used for metals, wood, composite and plastics. Less aggressive than conventional coated abrasive flapwheels.
Flap Wheels with spindle - Norton Clean & Blend - 60x30mm x6mm SK(C) Extra Fine
Erősségek
Durable, heavy duty wheel for blending & finishing with up to 2 x longer life
Premium aluminum oxide grain for improved cut rate
Enhanced Clean Bond™ resin coverage for consistent uniform surface finish, with no smearing
Premium aluminum oxide grain for improved cut rate
Enhanced Clean Bond™ resin coverage for consistent uniform surface finish, with no smearing
Alkalmazások
Blending
Technikai információk
Jellemzők
| Átmérő | 60 mm |
|---|---|
| Szemcse | finom |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

