Referencia
Milwaukee:WCE 30
Rubix:10274951
gyártó:4933383855
EAN:4002395228980
Termék leírás : MILWAUKEE WCE30 FALHORONYMARÓ 1500 W 125 MM (30 MM VÁGÁSI MÉLYSÉG) - 4933383855
Powerful 1500-watt motor. WCE 30 wall chaser is ideal for the installation of conduit for electrical cables. . The cutting width (26 mm max.) between the two parallel diamond cutting discs can easily be set with the new design stepless adjustment. High Performance electronics with overload protection. Spindle lock. In line dust extraction connection. Red carrying case, Additional handle, Suction adaptor, Break-out chisel, 2 diamond discs, Key
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre