Referencia
ACE:GS-15-50-CC-250N
Rubix:10410905
gyártó:GS-15-50_CC_0250N

Termék leírás : GS-15-50-CC-250N gázrugó
Universal and tailor made: ACE push type springs of the NEWTONLINE family offer perfect support of muscle power. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.
Erősségek
•Ready-to-install and universally applicable
Calculation program for individual design
Maintenance-free
Calculation program for individual design
Maintenance-free
Alkalmazások
Hoods;Shutters;Machine Housing;Conveyor Systems;Control Boxes;Furniture Industry;Jacking Applications;Assembly Stations;Vehicle Technology;Folding Elements
Technikai információk
Jellemzők
| Rúd átmérője | 6 mm |
|---|---|
| Menet | 50 mm |
| Max. hossz | 127 mm |
| Erő | 250 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre