Dupla (Hatszögletű) ékszíjak Gates BB107 DUBLV

Gates Hi-Power® DUBL-V BB

Lásd a műszaki információkat

Referencia

Gates:BB107 DUBLV
Rubix:10485307
gyártó:90530107
EAN:5412571061048
brand logo

Műszaki összefoglalás

Profilbb
Referenciahossz2770 mm

Termék leírás : GATES BB107 DUBLV Hatszögletu ékszíj - 905300107


Gates® Hi-Power® Dubl-V belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave® cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.

∙ Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
∙ Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.

Technikai információk


Jellemzők
Profilbb
Referenciahossz2770 mm
  • Elérhető - Szállítási dátum kérésre