Dupla (Hatszögletű) ékszíjak Gates BB169 DUBLV *IC*

Gates Hi-Power® DUBL-V BB

Lásd a műszaki információkat

Referencia

Gates:BB169 DUBLV *IC*
Rubix:379454
gyártó:90530169
EAN:5412571061253
brand logo

Műszaki összefoglalás

Profilbb
Referenciahossz4345 mm

Termék leírás : GATES BB169 DUBLV Hatszögletu ékszíj - 905300169


Gates® Hi-Power® Dubl-V belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave® cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.

∙ Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
∙ Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.

Technikai információk


Jellemzők
Profilbb
Referenciahossz4345 mm
  • Elérhető - Szállítási dátum kérésre