Dupla (Hatszögletű) ékszíjak Gates CC360 HIPOWER DUBLV

Gates Hi-Power® DUBL-V CC

Lásd a műszaki információkat

Referencia

Gates:CC360 HIPOWER DUBLV
Rubix:289471
gyártó:90540360
EAN:5412571061628
brand logo

Műszaki összefoglalás

Profilcc
Referenciahossz9165 mm

Termék leírás : GATES CC360 DUBLV Hatszögletu ékszíj 905400360


Gates® Hi-Power® Dubl-V belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave® cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.

∙ Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
∙ Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.

Technikai információk


Jellemzők
Profilcc
Referenciahossz9165 mm
  • Elérhető - Szállítási dátum kérésre