Mélyhornyú golyóscsapágyak SKF YSP 209 SB-2F, Külső átmérő: 85 mm | Szélesség: 44 mm | Belső átmérő: 45 mm
Inserts
Lásd a műszaki információkatReferencia
SKF:YSP 209 SB-2F
Rubix:538846
gyártó:428084
EAN:7316574712434


Műszaki összefoglalás
| Belső átmérő | 45 mm |
|---|---|
| Külső átmérő | 85 mm |
| Szélesség | 44 mm |
Termék leírás : SKF YSP 209 SB-2F y-csapágy betét
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF insert bearing is designed to deliver optimal performance in a variety of industrial applications. Thanks to its advanced design, which features dual seals and a shortened inner ring, it is ideal for quick and robust installations in harsh environments. This insert bearing features SKF ConCentra technology, enabling quick mounting on the shaft.
Features:
This Y-bearing has an inner ring that extends beyond the shaft on both sides, facilitating quick and precise mounting on the shaft. This ring is narrower than standard models, resulting in a reduced footprint on the shaft. The integrated SKF ConCentra locking technology ensures a secure fit, reducing the risk of misalignment and easily accommodating initial static misalignment. Designed to handle high loads and high speeds, it is suitable for applications with constant or variable rotation directions. In addition, it is equipped with NBR contact seals backed by metal flanges, ensuring effective protection against solid and liquid contaminants. It is a highly practical insert bearing for temporary installations or those requiring regular disassembly.
Maintenance:
To maintain optimal performance, it is recommended to regularly lubricate the bearing with a suitable grease or oil. Periodic inspection of the bearing’s condition—particularly to check for abnormal noise or vibration—is essential. It is also advisable to monitor the operating temperature to detect any potential overheating. As the bearing nears the end of its initial service life, it is recommended to increase the frequency of inspections.
Sealing:
This insert bearing is equipped with a double seal. First, two NBR (nitrile butadiene) lip seals prevent fine contaminants or fluids from entering the bearing (dust, fumes, water, solvents, etc.). Second, two metal flanges provide a seal against larger contaminants (chips, fibers, etc.). This two-stage sealing system effectively protects the bearing against the intrusion of abrasive substances, enabling its use in highly exposed environments.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of bearings and sealing solutions. With a presence in more than 130 countries, the company is committed to providing innovative, high-quality products to improve the reliability and efficiency of industrial equipment.
Key Features:
- Quick and easy installation thanks to SKF ConCentra technology.
- Ability to withstand high loads and high speeds.
- Shortened inner ring for greater compactness.
- Excellent protection against contaminants thanks to NBR contact seals lined with metal flanges.
- Reduced noise and vibration levels for quieter operation.
Applications:
This bearing is ideal for a variety of industrial applications, including electric motors, gear reducers, conveyors, industrial agitators, ventilation systems, and agricultural equipment. Its ability to handle high loads and high speeds makes it particularly well-suited for demanding environments requiring consistent reliability and performance. Its simplified mounting with ConCentra makes it convenient for temporary applications or faster maintenance.
Features:
This Y-bearing has an inner ring that extends beyond the shaft on both sides, facilitating quick and precise mounting on the shaft. This ring is narrower than standard models, resulting in a reduced footprint on the shaft. The integrated SKF ConCentra locking technology ensures a secure fit, reducing the risk of misalignment and easily accommodating initial static misalignment. Designed to handle high loads and high speeds, it is suitable for applications with constant or variable rotation directions. In addition, it is equipped with NBR contact seals backed by metal flanges, ensuring effective protection against solid and liquid contaminants. It is a highly practical insert bearing for temporary installations or those requiring regular disassembly.
Maintenance:
To maintain optimal performance, it is recommended to regularly lubricate the bearing with a suitable grease or oil. Periodic inspection of the bearing’s condition—particularly to check for abnormal noise or vibration—is essential. It is also advisable to monitor the operating temperature to detect any potential overheating. As the bearing nears the end of its initial service life, it is recommended to increase the frequency of inspections.
Sealing:
This insert bearing is equipped with a double seal. First, two NBR (nitrile butadiene) lip seals prevent fine contaminants or fluids from entering the bearing (dust, fumes, water, solvents, etc.). Second, two metal flanges provide a seal against larger contaminants (chips, fibers, etc.). This two-stage sealing system effectively protects the bearing against the intrusion of abrasive substances, enabling its use in highly exposed environments.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of bearings and sealing solutions. With a presence in more than 130 countries, the company is committed to providing innovative, high-quality products to improve the reliability and efficiency of industrial equipment.
Key Features:
- Quick and easy installation thanks to SKF ConCentra technology.
- Ability to withstand high loads and high speeds.
- Shortened inner ring for greater compactness.
- Excellent protection against contaminants thanks to NBR contact seals lined with metal flanges.
- Reduced noise and vibration levels for quieter operation.
Applications:
This bearing is ideal for a variety of industrial applications, including electric motors, gear reducers, conveyors, industrial agitators, ventilation systems, and agricultural equipment. Its ability to handle high loads and high speeds makes it particularly well-suited for demanding environments requiring consistent reliability and performance. Its simplified mounting with ConCentra makes it convenient for temporary applications or faster maintenance.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 649 g |
|---|---|
| Belső átmérő | 45 mm |
| Külső átmérő | 85 mm |
| Szélesség | 44 mm |
| Tömítés | két gumi tömítés |
| A csapágyhézag típusa | cn |
| Sorozat | ysp |
| Sebesség limit | 4300 rpm |
| Radiális alapszintű statikus terhelés - C0r | 21600 N |
| Radiális alapszintű dinamikus terhelés - Cr | 33200 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre