Vágott ékszíj Optibelt SPC KB 4500 BP

KB BLUE POWER Power Beltwith High-Performance Wedge Belt

Lásd a műszaki információkat

Referencia

Optibelt:SPC KB 4500 BP
Rubix:10463327
gyártó:1694252
EAN:4044978430540
brand logo

Termék leírás : OPTIBELT SPC KB 4500 BP Átlapolt ékszíj - 1694252


Top performance

The performance capacity of an optibelt BLUE POWER kraftband is approximately twice that of a kraftband in standard technical design. This corresponds to a performance increase of up to 100 %.


Heavy-duty drives

The optibelt BLUE POWER KB is characterized by the use of high-quality raw materials and semi-finished products, an optimum manufacturing process and a higher power density thanks to the use of EPDM.


High efficiency

The optibelt BLUE POWER KB has a higher efficiency of up to 97 % than conventional belts.

Erősségek

  • Single belt characteristics
  • Suitable for back bend idlersAramid cord - extremely low stretch
  • Temperature range -30°C to +100°C
  • 2 times more power capacity than a standard wedge V-Belt
  • Electrically conductive
  • For heavy loaded drives
  • Technikai információk


    Jellemzők
    • Elérhető - Szállítási dátum kérésre