Referencia
Wiha:27061
Rubix:10401610
gyártó:27061
EAN:4010995270612
Termék leírás : Wiha LongLife szegmenses méroléc 1m metrikus, 10 tagos 13 mm (27061)
Application: For controlled fastening with the pre-set torque.
Joint: Play-free, wear-free and dirt-resistant joint with spring pin for constant tension. Handy 90° latching for all joints.
Accuracy: CE conformity, EU standard accuracy class III.
Material: Polyamide reinforced with fibre-glass is scratch, score and bend-proof, resistant to chemicals, and doesn't swell with water contact.
Division: Deep embossed black scale in 1 mm increments. Every 10 cm is marked in red.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

